Signature M650 (Off-white)
- Mfr # 910006252
- Zoro # G413770818
product price:Â
$
48.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Compatible With
Android 5.0 Lollipop, macOS 10.15, Mac OS X 10.10 Yosemite, ChromeOS, Windows 11, Windows 7, Windows 10, iPadOS 13.4, Linux
Number of Buttons
5
Width
2.4 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910006252
- Zoro #
- G413770818
- UPC #
- 97855167651
- Country of Origin
- China
- Item
- Mouse
- Color
- White
- Compatible With
- Android 5.0 Lollipop, macOS 10.15, Mac OS X 10.10 Yosemite, ChromeOS, Windows 11, Windows 7, Windows 10, iPadOS 13.4, Linux
- Number of Buttons
- 5
- Includes
- Signature M650 Mouse USB Receiver 1 x AA Battery User Documentation
- Movement Detection
- Optical
- Movement Resolution
- 2000 dpi
- Pointing Device Connectivity Technology
- Wireless
- Scroller Type
- Scroll Wheel
- Number of Programmable Buttons
- 5
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Green Environmental Attribute
- Environmentally Friendly
- OS Compatibility
- Windows 7, Mac OS X 10.10 Yosemite, Windows 11, ChromeOS, macOS 10.15, iPadOS 13.4, Android 5.0 Lollipop, Linux, Windows 10
- Pointing Device Host Interface
- USB
- Platform Supported
- PC, Mac
- Device Supported
- Chromebook
- Battery Included
- Yes
- Environmentally Friendly
- Yes
- Operating System Compatibility
- macOS 10.15, iPadOS 13.4, ChromeOS, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, Android 5.0 Lollipop, Linux, Windows 11
- Movement Resolution (dpi)
- 2000
- Interfaces
- USB
- Compatible Devices
- Chromebook
- Product Line
- Signature
- Package Contents
- Signature M650 Mouse, USB Receiver, 1 x AA Battery, User Documentation
Dimensions
- Width
- 2.4 in
- Length
- 1.5 in
- Height
- 4.2 in
- Hand/Palm Size
- Medium
- Depth
- 1.5 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.