
SPARE-CONFERENCECAM CONNECT SILVER - USB-WW-REMOTE CONTROL IN
Mfr # 993-001040
Zoro # G2400302
product price:Â $36.15
/eaKey Features
Height
5"
Compatible Devices
Video Conferencing System
Width
1.6"
Depth
0.4"
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
993-001040
Zoro #
G2400302
UPC #
5099206059733
Country of Origin
Unknown
Dimensions
Height
5"
Width
1.6"
Depth
0.4"
Details
Compatible Devices
Video Conferencing System
Connectivity Technology
Wireless
Wireless Operating Distance
10.01 ft
Item
Device Remote Control
Color
Silver
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.