Tap Scheduler - White - Glass
- Mfr # 952000094
- Zoro # G114590203
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
6.50"
Package Contents
Tap Scheduler, Multi-surface mount (glass/drywall), Corner mount accessory, Mullion mount, Mounting hardware, Documentation
Width
9.69"
Depth
1.12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 952000094
- Zoro #
- G114590203
- UPC #
- 97855169983
- Country of Origin
- China
Dimensions
- Height
- 6.50"
- Width
- 9.69"
- Depth
- 1.12"
Details
- Package Contents
- Tap Scheduler, Multi-surface mount (glass/drywall), Corner mount accessory, Mullion mount, Mounting hardware, Documentation
- Item
- Room Scheduling Touch Screen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.