ULTIMATE EARS EVERBOOM WIRELESS BLUETOOTH SPEAKER - BLACK
Mfr # 984-001872
Zoro # G621705190
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Charging Interface
USB Type-C
Height
8.1 in
Near Field Communication
Yes
Portable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984-001872
Zoro #
G621705190
UPC #
821456101031
Country of Origin
Multiple
Dimensions
Height
8.1 in
Width
3.3 in
Details
Power Source
Battery
Charging Interface
USB Type-C
Near Field Communication
Yes
Portable
Yes
Battery Rechargeable
Yes
Color
Black
Compatibility
Smartphones, Tablets , Bluetooth Devices
IP Rating
IP67
USB Type-C
Yes
Includes
EVERBOOM Speaker System, Carabiner, USB-C Cable, Quick Start Guide (printed inside the box)
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth
Yes
Features
Carabiner, Equalizer, Passive Radiator, Floatable
Battery Recharge Time
3 Hour
Durability
Water Proof, Dust Proof
Charging Method
Wired
Product Type
Speaker System
Maximum Battery Run Time
20 Hour
Connectivity Technology
Wireless
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.