Zoro Homepage

USB Headset H570e Stereo, 981000574

  • Mfr # 981000574

  • Zoro # G4377442


product price: $60.39
/ea

Key Features

Color
Black
Material
Leatherette
Includes
USB Headset Stereo H570e, Quick Start Guide, Warranty Card
Features
Padded Headband
Corded/Wireless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000574
Zoro #
G4377442
UPC #
97855107978
Country of Origin
Unknown

Details

Color
Black
Material
Leatherette
Item
Headset
Includes
USB Headset Stereo H570e, Quick Start Guide, Warranty Card
Features
Padded Headband
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Application
Office
Distortion
Less than 5%
Compatibility
PC, Mac
Microphone Sensitivity
-47 dB
Microphone Controls
Mute
Microphone Technology
Electret
Green Environmental Attribute
Environmentally Friendly
Earpiece Controls
Call/Answer/End
Earpiece Sensitivity
94 dB
Microphone Design
Boom
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
USB
Frequency Response
31.50 Hz to 20 kHz

Description

The Logitech USB Stereo Mono Headset H570e delivers enterprise-quality audio at an affordable price for crystal-clear communication and longwearing comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.