Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Logitech Wireless Headset Dual H820E 981-000516

Wireless Headset Dual H820E (Discontinued)

  • Mfr # 981-000516
  • Zoro # G611472293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000516
Zoro #
G611472293
UPC #
-
Country of Origin
China

Dimensions

Depth
2"
Height
6.5"
Width
6.8"

Details

Noise Canceling
Yes
Earpiece Type
Binaural
Sound Mode
Stereo
Certifications & Standards
EN60950-1
Distortion (<)
0.04
Minimum Frequency Response
150 Hz
Earpiece Design
Over-the-head
Microphone Design
Boom
Microphone Controls
Mute
Environmentally Friendly
Yes
Wireless Operating Distance
328.1 ft
Earpiece Sensitivity
103 dB
Maximum Battery Run Time
10 Hour
Microphone Sensitivity
-45 dB
Package Contents
Wireless Headset H820eCharging StandAC Power AdapterUSB CableQuick Start GuideWarranty Document
Maximum Frequency Response
7 kHz
Microphone Technology
Bi-directional
Compatibility
Computers , Laptops
Wireless Technology
DECT
Earpiece Controls
Call Control
Connectivity Technology
Wireless
Min. Frequency Response
150 Hz
Max. Battery Run Time
10 hrs
Features
LED Indicator, Auto Pairing, Adjustable Headband, Comfortable, Digital Signal Processing, Unified Communication, Padded Headband, Flexible Microphone, Wideband Audio
Includes
Charging Stand, AC Power Adapter, USB Cable, Quick Start Guide, Warranty Document
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
7 kHz
Material
Leatherette
Item
Headset

Description

Wireless Headset Dual H820E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.