
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
910-005012
Zoro #
G4371946
UPC #
97855129031
Country of Origin
Unknown
Dimensions
Width
2.5"
Height
1.6"
Depth
4.1"
Details
Color
Graphite
Product Type
Mouse
Description
Logitech Wireless Mouse M585 Multi-Device (Graphite Contrast). Experience M585 Multi-Device's game-changing capacity to navigate seamlessly on two computers and copy-paste from one to the other, using Logitech FLOW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.