
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980000467
Zoro #
G811898800
UPC #
-
Country of Origin
China
Dimensions
Subwoofer Depth
12.60 in
Subwoofer Height
11.50 in
Subwoofer Width
11.10 in
Depth
3.7 in
Width
3.9 in
Height
6.5 in
Details
Number of Digital Optical Inputs
2
Number of Digital Coaxial Inputs
1
Includes
Z906 Speaker SystemSpeaker Connection Wire6 ft Six-Channel Direct CableStackable Control ConsoleWireless Remote3 x AAA BatteriesUser Documentation
Energy Star
Yes
Controls
Volume, Power
Item
Speaker System
Environmentally Friendly
Yes
Subwoofer Type
Active
Speaker Configuration
5.1
Number of Analog Audio Inputs
1
iPod Supported
Yes
RMS Output Power
500 W
Standards
THX
Sound System
Dolby Digital, 3D Sound, DTS
Description
Z906 5.1 Surround Sound Spkrs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.