Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZONE 305-BLACK WIRELESS HEADSET B2B TEAMS

  • Mfr # 981-001450

  • Zoro # G021702379


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Height
6.8"
Width
6.6"
Charging Interface
USB Type-C
Driver Size
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001450
Zoro #
G021702379
UPC #
97855196941
Country of Origin
China

Dimensions

Height
6.8"
Width
6.6"
Driver Size
1.18"
Depth
2.6"

Details

Battery Rechargeable
Yes
Charging Interface
USB Type-C
Battery Chemistry
Lithium Ion (Li-Ion)
Operating System Platform
Linux, iOS, Windows, macOS, Android, iPadOS
Impedance
32 Ohm
Microphone Technology
MEMS Technology, Omni-directional, Noise Cancelling
Features
Comfortable, Fast Charging, Flip to Mute, Lightweight, Padded Headband, Beamforming Microphone
Maximum Frequency
20 kHz
Earpiece Design
Over-the-head
Charger Included
Yes
Microphone Design
Boom
Minimum Frequency Response
50 Hz
Battery Talk Time
16 Hour
Charging Method
Cable
Earpiece Type
Binaural
Sound Mode
Stereo
Connectivity Technology
Wireless
Maximum Battery Recharge Time
2 Hour
Bluetooth Standard
Bluetooth 5.3
Wireless Operating Distance
98.4 ft
Item
Headset
Includes
Zone 305 Headset USB-C Receiver USB-C to USB-A Adapter USB-C to USB-C Charging Cable Travel Bag User Documentation
Wireless Technology
Bluetooth

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.