Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zone Wireless 2 MS NBT

  • Mfr # 981001435

  • Zoro # G615668371


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Charging Interface
USB Type-C
Battery Rechargeable
Yes
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Wireless Operating Distance
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981001435
Zoro #
G615668371
UPC #
97855196316
Country of Origin
China

Dimensions

Driver Size
1.57"
Height
7.2"
Depth
2.8"
Width
7.1"
Cable Length
4.90 ft

Details

Charging Interface
USB Type-C
Battery Rechargeable
Yes
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Wireless Operating Distance
164 ft
Fast Charging
Yes
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 5.2
Active Noise Canceling (ANC) Technology
Hybrid
Earpiece Design
On-ear, Over-the-head
Battery Talk Time (ANC on)
15 Hour
Connectivity Technology
Wired/Wireless
Number of Microphones
5
Host Interface
USB Type C
Charging Method
Cable
Item
Headset
Battery Listening Time (ANC on)
22 Hour
Fast Charging Time
5 Minute
Maximum Battery Recharge Time
2 Hour
Battery Talk Time (ANC off)
18 Hour
Zoom Certification
Yes
Bluetooth Codecs Supported
SBC (Music)
Earpiece Controls
Pause, Mute, Resume
Wireless Technology
Bluetooth
Microphone Design
Boom
Battery Replaceable
Yes
Features
aptX Technology, Unified Communication, Advanced Audio Coding (AAC), Multipoint, Interchangeable Ear Pad, Google Fast Pair, Flip to Mute, Comfortable, Lightweight, Voice Prompt, Dynamic EQ
Mount Type
Ear-cup
Microphone Technology
Noise Cancelling, Omni-directional, MEMS Technology
Battery Listening Time (ANC off)
40 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Profiles
A2DP, SPP, AVRCP, HFP, HSP
AI-powered
Yes
Maximum Frequency
20 kHz
Active Noise Canceling (ANC)
Yes
Environmentally Friendly
Yes
Operating System Platform
macOS, ChromeOS, Windows, Android, iOS

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.