This item is Discontinued.

Logrite Tools Hookaroon, Aluminum Handle, 2 Ft. Handle HR024

Hookaroon, Aluminum Handle, 2 Ft. Handle (Discontinued)

  • Mfr # HR024
  • Zoro # G902698937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR024
Zoro #
G902698937
UPC #
80119763454
Country of Origin
United States

Dimensions

Overall Length
36.5
Height
2.5
Width
8.5
Outside Diameter
3

Description

A modern update on the classic tool used by loggers to work lumber to the mill. This Hookaroon is perfect for reaching across machines to clear jams, pull slabs off a sawmill or move firewood. Features a heat-treated, zinc point for long life and a textured rubber handle for a secure grip.

Select length from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.