Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, 2 Keys Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # MS51831-202L PKG5

  • Zoro # G6440056


product price: $29.89
/pk 5, $5.98/ea

Key Features

Internal Thread Size
1/4"-28
Material
Stainless Steel
Number of Locking Keys
2 Keys
External Thread Size
7/16"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51831-202L PKG5
Zoro #
G6440056
UPC #
-
Country of Origin
Italy

Dimensions

Internal Thread Size
1/4"-28
External Thread Size
7/16"-14

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
2 Keys

Description

Key-Locking Thread Ins,1/4x7/16-14, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products