Zoro Homepage

Key Locking Insert, 2 Keys Keys, #4-40 Int Thrd Sz, #10-32 Ext Thrd Sz, 5 PK

  • Mfr # MS51830-102L PKG5

  • Zoro # G6440406


product price: $43.69
/pk 5, $8.74/ea

Key Features

Internal Thread Size
#4-40
Number of Locking Keys
2 Keys
External Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51830-102L PKG5
Zoro #
G6440406
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
#4-40
External Thread Size
#10-32

Details

Item
Key Locking Insert
Number of Locking Keys
2 Keys

Description

Key-Locking Thread Ins,4-40x10-32 TW,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.