Shop LOKSERT
See all product information
Create Account
Key-Locking Threaded Insert
- Mfr # 3620-20.00HD
- Zoro # G325014215
product price:Â
$
9.19
/ea of 5, $1.84/ea
Key Features
Overall Length
30 mm
Minimum Installation Depth
34.5 mm
Wall Type
Heavy Wall
Drill Bit Size
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-20.00HD
- Zoro #
- G325014215
- UPC #
- 9326518087861
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 30 mm
- Minimum Installation Depth
- 34.5 mm
- Drill Bit Size
- 28 mm
Description
Key-Locking Threaded Insert, Overall Length 30 mm, Wall Type Heavy Wall, Drill Bit Size 28 mm, Minimum Installation Depth 34.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.