Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-4.00HDBULK
- Zoro # G024485187
product price:Â
$
281.99
/pk of 100, $2.82/ea
Free Shipping & Returns
Key Features
External Thread Fit
6G
External Thread Size
M8x1.25
Drill Bit Size
6.90 mm
Material Grade/Class
Grade C1215
Overall Length
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620-4.00HDBULK
- Zoro #
- G024485187
- UPC #
- 9326518087786
- Country of Origin
- Italy
Dimensions
- External Thread Size
- M8x1.25
- Drill Bit Size
- 6.90 mm
- Internal Thread Size
- M4x0.70
- Overall Length
- 8 mm
- Compatible Tap Size
- M8-1.25
- Minimum Installation Depth
- 9.5 mm
Details
- Item
- Key-Locking Insert
- External Thread Fit
- 6G
- Material Grade/Class
- Grade C1215
- Number of Locking Keys
- 2
- Compatible Manufacturer Model Number
- 3620-6.9, 3620-8.00I
- Product Type
- Key-Locking Insert
- Material
- Steel
- Internal Thread Fit
- 6H
- System of Measurement
- Metric
- Finish
- Black Finish
- Thread Type
- Coarse
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Installation Method
- Hand Installation Tool
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-6.9, 3620-8.00I
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M4x0.70, Internal Thread Fit 6H, External Thread Size M8x1.25, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-6.9, 3620-8.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.