Key-Locking Threaded Insert
- Mfr # 3720-6.00HD
- Zoro # G625015400
product price:Â
$
4.75
/ea of 5, $0.95/ea
Sold in multiples of 2 for
$9.50
Key Features
Minimum Installation Depth
14.5 mm
Overall Length
12 mm
Wall Type
Heavy Wall
Drill Bit Size
10.80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-6.00HD
- Zoro #
- G625015400
- UPC #
- 9326518089001
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Minimum Installation Depth
- 14.5 mm
- Overall Length
- 12 mm
- Drill Bit Size
- 10.80 mm
Description
Key-Locking Threaded Insert, Overall Length 12 mm, Wall Type Heavy Wall, Drill Bit Size 10.80 mm, Minimum Installation Depth 14.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.