Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-8.00TWBULK
- Zoro # G324484880
product price:Â
$
290.99
/pk of 100, $2.91/ea
Free Shipping & Returns
Key Features
Internal Thread Fit
6G
Compatible Manufacturer Model Number
3620-10.8, 3622-12.00I
External Thread Fit
6H
Material
Steel
Wall Type
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620-8.00TWBULK
- Zoro #
- G324484880
- UPC #
- 9326518087755
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- M8x1.25
- Compatible Tap Size
- M12-1.25
- External Thread Size
- M12x1.25
- Overall Length
- 12 mm
- Drill Bit Size
- 10.80 mm
- Minimum Installation Depth
- 13.5 mm
Details
- Item
- Key-Locking Insert
- Internal Thread Fit
- 6G
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- External Thread Fit
- 6H
- Material
- Steel
- Wall Type
- Thin Wall
- Number of Locking Keys
- 4
- Finish
- Black Finish
- Thread Type
- Coarse
- Material Grade/Class
- Grade C1215
- System of Measurement
- Metric
- Installation Method
- Hand Installation Tool
- Product Type
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M8x1.25, Internal Thread Fit 6G, External Thread Size M12x1.25, External Thread Fit 6H, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.