Key-Locking Threaded Insert, PK5
- Mfr # 3620-5.00TW
- Zoro # G025014492
product price:Â
$
17.09
/pk of 5, $3.42/ea
Key Features
Overall Length
8 mm
Wall Type
Thin Wall
Drill Bit Size
6.90 mm
Minimum Installation Depth
9.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-5.00TW
- Zoro #
- G025014492
- UPC #
- 9326518087731
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Thin Wall
Dimensions
- Overall Length
- 8 mm
- Drill Bit Size
- 6.90 mm
- Minimum Installation Depth
- 9.5 mm
Description
Key-Locking Threaded Insert, Overall Length 8 mm, Wall Type Thin Wall, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.