Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-7/16HDBULK
- Zoro # G324484972
product price:Â
$
319.99
/pk of 100, $3.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Installation Method
Hand Installation Tool
External Thread Size
5/8"-11
Compatible Manufacturer Model Number
3632-37/64, 3632-5/8I
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-7/16HDBULK
- Zoro #
- G324484972
- UPC #
- 9326518088165
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 5/8"-11
- Overall Length
- 5/8 in
- Compatible Tap Size
- 5/8"-11
- Internal Thread Size
- 7/16"-20
- Drill Bit Size
- 37/64 in
- Minimum Installation Depth
- 11/16 in
Details
- Item
- Key-Locking Insert
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- Compatible Manufacturer Model Number
- 3632-37/64, 3632-5/8I
- Material
- Steel
- Thread Type
- Fine
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- Number of Locking Keys
- 4
- External Thread Fit
- 2A (Mod)
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 3B
- Material Grade/Class
- Grade C1215
- Compatible with Manufacturer Model Number
- 3632-37/64, 3632-5/8I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 7/16 In.-20, Internal Thread Fit 3B, External Thread Size 5/8 In.-11, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64 in, Minimum Installation Depth 11/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-37/64, 3632-5/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.