Key-Locking Threaded Insert, PK5
- Mfr # 3634-1/2HD
- Zoro # G825016986
product price:Â
$
22.85
/pk of 5, $4.57/ea
Key Features
Wall Type
Heavy Wall
Drill Bit Size
45/64 in
Minimum Installation Depth
11/16 in
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-1/2HD
- Zoro #
- G825016986
- UPC #
- 9326518088172
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 45/64 in
- Minimum Installation Depth
- 11/16 in
- Overall Length
- 5/8 in
Details
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Description
Key-Locking Threaded Insert, Overall Length 5/8 in, Wall Type Heavy Wall, Drill Bit Size 45/64 in, Minimum Installation Depth 11/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.