Keylocking Insert Bulk Pack, PK25
- Mfr # MS51831-109BULK
- Zoro # G624486058
product price:Â
$
358.99
/pk of 25, $14.36/ea
Free Shipping & Returns
Key Features
Internal Thread Size
3/4"-10
External Thread Size
1 1/8"-12
Series
Thinwall/Lightweight
Installation Method
Standard Drills and Taps
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51831-109BULK
- Zoro #
- G624486058
- UPC #
- 9326518088714
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- 3/4"-10
- External Thread Size
- 1 1/8"-12
- Drill Bit Size
- 1 1/16 in
- Minimum Installation Depth
- 1 5/16 in
- Overall Length
- 1 1/8 in
Details
- Item
- MTR Certified Key-Locking Insert
- Series
- Thinwall/Lightweight
- Installation Method
- Standard Drills and Taps
- Thread Type
- Fine
- Wall Type
- Heavy Wall
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Material
- Stainless Steel
- System of Measurement
- Inch
- Product Type
- Key-Locking Insert
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 1 1/8 in, Internal Thread Size 3/4 In.-10, External Thread Size 1 1/8 In.-12, Thread Type Fine, Material Stainless Steel, Wall Type Heavy Wall, Drill Bit Size 1 1/16 in, Minimum Installation Depth 1 5/16 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.