Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-12.00HDBULK
- Zoro # G624485877
product price:Â
$
449.99
/pk of 100, $4.50/ea
Free Shipping & Returns
Key Features
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Overall Length
18 mm
Compatible Manufacturer Model Number
3620-16.75, 3622-18.00I
External Thread Fit
6G
Compatible Tap Size
M18 x 1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620-12.00HDBULK
- Zoro #
- G624485877
- UPC #
- 9326518087830
- Country of Origin
- Italy
Dimensions
- Overall Length
- 18 mm
- Compatible Tap Size
- M18 x 1.50
- External Thread Size
- M18x1.50
- Drill Bit Size
- 16.70 mm
- Internal Thread Size
- M12x1.75
- Minimum Installation Depth
- 20.5 mm
Details
- Item
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Compatible Manufacturer Model Number
- 3620-16.75, 3622-18.00I
- External Thread Fit
- 6G
- Internal Thread Fit
- 6H
- Installation Method
- Hand Installation Tool
- Finish
- Black Finish
- Material
- Steel
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Number of Locking Keys
- 4
- System of Measurement
- Metric
- Thread Type
- Coarse
- Compatible with Manufacturer Model Number
- 3620-16.75, 3622-18.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 18 mm, Internal Thread Size M12x1.75, Internal Thread Fit 6H, External Thread Size M18x1.50, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M18 x 1.50, Drill Bit Size 16.70 mm, Minimum Installation Depth 20.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-16.75, 3622-18.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.