Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3620-6.00HDBULK
- Zoro # G324486037
product price:Â
$
335.99
/pk of 100, $3.36/ea
Free Shipping & Returns
Key Features
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Finish
Black Finish
Drill Bit Size
10.80 mm
External Thread Fit
6G
Material Grade/Class
Grade C1215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620-6.00HDBULK
- Zoro #
- G324486037
- UPC #
- 9326518087809
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 10.80 mm
- Internal Thread Size
- M6x1.00
- External Thread Size
- M12x1.25
- Overall Length
- 12 mm
- Compatible Tap Size
- M12-1.25
- Minimum Installation Depth
- 14.5 mm
Details
- Item
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- External Thread Fit
- 6G
- Material Grade/Class
- Grade C1215
- Product Type
- Key-Locking Insert
- Material
- Steel
- Internal Thread Fit
- 6H
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Thread Type
- Coarse
- Installation Method
- Hand Installation Tool
- System of Measurement
- Metric
- Number of Locking Keys
- 2
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M6x1.00, Internal Thread Fit 6H, External Thread Size M12x1.25, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 14.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.