Keylocking Insert Bulk Pack, PK100
- Mfr # 3632-10GTWBULK
- Zoro # G324484934
product price:Â
$
235.99
/pk of 100, $2.36/ea
Free Shipping & Returns
Key Features
Installation Method
Hand Installation Tool
Drill Bit Size
5/16 in
Product Type
Key-Locking Insert
Material Grade/Class
Grade C1215
Internal Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-10GTWBULK
- Zoro #
- G324484934
- UPC #
- 9326518087540
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 5/16 in
- Internal Thread Size
- #10-24
- Compatible Tap Size
- 5/16"-18
- Overall Length
- 5/16 in
- External Thread Size
- 5/16"-18
- Minimum Installation Depth
- 3/8 in
Details
- Item
- Key-Locking Insert
- Installation Method
- Hand Installation Tool
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- System of Measurement
- Inch
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 2
- Compatible Manufacturer Model Number
- 3632-5/16I, 3632-I
- Internal Thread Fit
- 3B
- Finish
- Black Finish
- External Thread Fit
- 2A (Mod)
- Material
- Steel
- Thread Type
- Coarse
- Wall Type
- Thin Wall
- Compatible with Manufacturer Model Number
- 3632-5/16I, 3632-I
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-24, Internal Thread Fit 3B, External Thread Size 5/16 In.-18, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size 5/16 In.-18, Drill Bit Size 5/16 in, Minimum Installation Depth 3/8 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-5/16I, 3632-I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.