Keylocking Insert Bulk Pack, PK50
- Mfr # 3620-20.00HDBULK
- Zoro # G124484264
product price:Â
$
365.99
/pk of 50, $7.32/ea
Free Shipping & Returns
Key Features
Internal Thread Size
M20x2.50
Internal Thread Fit
6H
External Thread Fit
6G
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3620-20.00HDBULK
- Zoro #
- G124484264
- UPC #
- 9326518087861
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Internal Thread Fit
- 6H
- External Thread Fit
- 6G
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Metric
- Material
- Steel
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-28.00, 3621-30.00I
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Thread Type
- Coarse
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-28.00, 3621-30.00I
- Compatible Manufacturer Part Number
- 3620-28.00, 3621-30.00I
- Traction Material
- Steel
Dimensions
- Internal Thread Size
- M20x2.50
- Overall Length
- 30 mm
- External Thread Size
- M30x2.00
- Drill Bit Size
- 28 mm
- Compatible Tap Size
- M30 x 2.00
- Minimum Installation Depth
- 34.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 30 mm, Internal Thread Size M20x2.50, Internal Thread Fit 6H, External Thread Size M30x2.00, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M30 x 2.00, Drill Bit Size 28 mm, Minimum Installation Depth 34.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-28.00, 3621-30.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.