Keylocking Insert Bulk Pack, PK100
- Mfr # 3632-1/4TWBULK
- Zoro # G224486083
product price:Â
$
243.99
/pk of 100, $2.44/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade C1215
Compatible Manufacturer Model Number
3632-3/8I, 3632-Q
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
System of Measurement
Inch
External Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-1/4TWBULK
- Zoro #
- G224486083
- UPC #
- 9326518087557
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 3/8"-16
- Drill Bit Size
- 3/8 in
- Internal Thread Size
- 1/4"-20
- Overall Length
- 3/8 in
- Compatible Tap Size
- 3/8"-16
- Minimum Installation Depth
- 7/16 in
Details
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Compatible Manufacturer Model Number
- 3632-3/8I, 3632-Q
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Inch
- Wall Type
- Thin Wall
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 3B
- Thread Type
- Coarse
- Finish
- Black Finish
- External Thread Fit
- 2A (Mod)
- Material
- Steel
- Product Type
- Key-Locking Insert
- Number of Locking Keys
- 2
- Compatible with Manufacturer Model Number
- 3632-3/8I, 3632-Q
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 3/8 in, Internal Thread Size 1/4 In.-20, Internal Thread Fit 3B, External Thread Size 3/8 In.-16, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size 3/8 In.-16, Drill Bit Size 3/8 in, Minimum Installation Depth 7/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-3/8I, 3632-Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.