Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-1/2HDBULK
- Zoro # G424484278
product price:Â
$
363.99
/pk of 100, $3.64/ea
Free Shipping & Returns
Key Features
Drill Bit Size
45/64 in
Material Grade/Class
Grade C1215
Internal Thread Fit
3B
Number of Locking Keys
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-1/2HDBULK
- Zoro #
- G424484278
- UPC #
- 9326518088172
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 45/64 in
- Compatible Tap Size
- 3/4"-16
- Internal Thread Size
- 1/2"-20
- External Thread Size
- 3/4"-16
- Overall Length
- 5/8 in
- Minimum Installation Depth
- 11/16 in
Details
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Internal Thread Fit
- 3B
- Number of Locking Keys
- 4
- System of Measurement
- Inch
- External Thread Fit
- 2A (Mod)
- Finish
- Black Finish
- Thread Type
- Fine
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Material
- Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Installation Method
- Hand Installation Tool
- Compatible with Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 1/2 In.-20, Internal Thread Fit 3B, External Thread Size 3/4 In.-16, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 3/4 In.-16, Drill Bit Size 45/64 in, Minimum Installation Depth 11/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-3/4I, 3632-45/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.