Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3632-3/8TWBULK
- Zoro # G424486388
product price:Â
$
254.99
/pk of 100, $2.55/ea
Free Shipping & Returns
Key Features
Number of Locking Keys
4
Finish
Black Finish
External Thread Size
1/2"-13
System of Measurement
Inch
Material Grade/Class
Grade C1215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-3/8TWBULK
- Zoro #
- G424486388
- UPC #
- 9326518087571
- Country of Origin
- Italy
Dimensions
- External Thread Size
- 1/2"-13
- Internal Thread Size
- 3/8"-16
- Overall Length
- 1/2 in
- Drill Bit Size
- 29/64 in
- Compatible Tap Size
- 1/2"-13
- Minimum Installation Depth
- 9/16 in
Details
- Item
- Key-Locking Insert
- Number of Locking Keys
- 4
- Finish
- Black Finish
- System of Measurement
- Inch
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 3B
- External Thread Fit
- 2A (Mod)
- Thread Type
- Coarse
- Compatible Manufacturer Model Number
- 3632-1/2I, 3632-29/64
- Installation Method
- Hand Installation Tool
- Wall Type
- Thin Wall
- Material
- Steel
- Product Type
- Key-Locking Insert
- Compatible with Manufacturer Model Number
- 3632-1/2I, 3632-29/64
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1/2 in, Internal Thread Size 3/8 In.-16, Internal Thread Fit 3B, External Thread Size 1/2 In.-13, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size 1/2 In.-13, Drill Bit Size 29/64 in, Minimum Installation Depth 9/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1/2I, 3632-29/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.