Keylocking Insert Bulk Pack, PK10
- Mfr # 3634-1.1/2HDBULK
- Zoro # G224485048
product price:Â
$
1,665.99
/pk of 10, $166.60/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Material Grade/Class
Grade C1215
Installation Method
Hand Installation Tool
Number of Locking Keys
4
Drill Bit Size
1 13/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-1.1/2HDBULK
- Zoro #
- G224485048
- UPC #
- 9326518088264
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Installation Method
- Hand Installation Tool
- Number of Locking Keys
- 4
- Compatible Manufacturer Model Number
- 3632-1.13/16, 3632-1.7/8I
- External Thread Fit
- 2A (Mod)
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 3B
- Material
- Steel
- Finish
- Black Finish
- System of Measurement
- Inch
- Product Type
- Key-Locking Insert
- Thread Type
- Fine
- Compatible with Manufacturer Model Number
- 3632-1.13/16, 3632-1.7/8I
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 2 in
- Drill Bit Size
- 1 13/16
- Compatible Tap Size
- 1 7/8"-12
- Internal Thread Size
- 1 1/2"-12
- External Thread Size
- 1 7/8"-12
- Minimum Installation Depth
- 2 9/32 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 2 in, Internal Thread Size 1 1/2 In.-12, Internal Thread Fit 3B, External Thread Size 1 7/8 In.-12, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1 7/8 In.-12, Drill Bit Size 1 13/16, Minimum Installation Depth 2 9/32 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1.13/16, 3632-1.7/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.