Keylocking Insert Bulk Pack, PK25
- Mfr # 3634-9/16HDBULK
- Zoro # G224486625
product price:Â
$
163.99
/pk of 25, $6.56/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Compatible Manufacturer Model Number
3632-3/4I, 3632-45/64
External Thread Fit
2A (Mod)
Drill Bit Size
45/64 in
Internal Thread Fit
3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-9/16HDBULK
- Zoro #
- G224486625
- UPC #
- 9326518088189
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Thread Type
- Fine
- Compatible Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- External Thread Fit
- 2A (Mod)
- Internal Thread Fit
- 3B
- Finish
- Black Finish
- Material
- Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material Grade/Class
- Grade C1215
- Installation Method
- Hand Installation Tool
- Number of Locking Keys
- 4
- System of Measurement
- Inch
- Product Type
- Key-Locking Insert
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Compatible Manufacturer Part Number
- 3632-3/4I, 3632-45/64
- Traction Material
- Steel
Dimensions
- Drill Bit Size
- 45/64 in
- Compatible Tap Size
- 3/4"-16
- Internal Thread Size
- 9/16"-18
- Overall Length
- 13/16 in
- External Thread Size
- 3/4"-16
- Minimum Installation Depth
- 15/16 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 13/16 in, Internal Thread Size 9/16 In.-18, Internal Thread Fit 3B, External Thread Size 3/4 In.-16, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 3/4 In.-16, Drill Bit Size 45/64 in, Minimum Installation Depth 15/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-3/4I, 3632-45/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.