Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-1/2TWBULK
- Zoro # G224485543
product price:Â
$
363.99
/pk of 100, $3.64/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drill Bit Size
37/64 in
Installation Method
Hand Installation Tool
Number of Locking Keys
4
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-1/2TWBULK
- Zoro #
- G224485543
- UPC #
- 9326518088325
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- Number of Locking Keys
- 4
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 3B
- Material
- Steel
- Thread Type
- Fine
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3632-37/64, 3632-5/8I
- External Thread Fit
- 2A (Mod)
- Material Grade/Class
- Grade C1215
- Wall Type
- Thin Wall
- Product Type
- Key-Locking Insert
- Compatible with Manufacturer Model Number
- 3632-37/64, 3632-5/8I
Dimensions
- Drill Bit Size
- 37/64 in
- Overall Length
- 5/8 in
- External Thread Size
- 5/8"-11
- Compatible Tap Size
- 5/8"-11
- Internal Thread Size
- 1/2"-20
- Minimum Installation Depth
- 11/16 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 1/2 In.-20, Internal Thread Fit 3B, External Thread Size 5/8 In.-11, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64 in, Minimum Installation Depth 11/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-37/64, 3632-5/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.