Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-4.00HDBULK
- Zoro # G024485828
product price:Â
$
660.99
/pk of 100, $6.61/ea
Free Shipping & Returns
Key Features
External Thread Size
M8x1.25
Material
Stainless Steel
Overall Length
8 mm
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Product Type
Key-Locking Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-4.00HDBULK
- Zoro #
- G024485828
- UPC #
- 9326518088981
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Material
- Stainless Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Product Type
- Key-Locking Insert
- Installation Method
- Hand Installation Tool
- Finish
- Plain
- External Thread Fit
- 4H
- Internal Thread Fit
- 5H
- Number of Locking Keys
- 2
- Thread Type
- Coarse
- System of Measurement
- Metric
- Compatible Manufacturer Model Number
- 3620-6.9, 3620-8.00I
- Material Grade/Class
- 18-8
- Compatible with Manufacturer Model Number
- 3620-6.9, 3620-8.00I
- Wall Type
- Heavy Wall
Dimensions
- External Thread Size
- M8x1.25
- Overall Length
- 8 mm
- Internal Thread Size
- M4x0.70
- Drill Bit Size
- 6.90 mm
- Compatible Tap Size
- M8-1.25
- Minimum Installation Depth
- 9.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M4x0.70, Internal Thread Fit 5H, External Thread Size M8x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-6.9, 3620-8.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.