Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-5.00TWBULK
- Zoro # G124484448
product price:Â
$
284.99
/pk of 100, $2.85/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
System of Measurement
Metric
Drill Bit Size
6.90 mm
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Tap Size
M8-1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-5.00TWBULK
- Zoro #
- G124484448
- UPC #
- 9326518088936
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Material
- Stainless Steel
- System of Measurement
- Metric
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 5H
- Number of Locking Keys
- 2
- External Thread Fit
- 4H
- Finish
- Plain
- Material Grade/Class
- 18-8
- Installation Method
- Hand Installation Tool
- Product Type
- Key-Locking Insert
- Wall Type
- Thin Wall
- Compatible Manufacturer Model Number
- 3620-6.9, 3620-8.00I
- Thread Type
- Coarse
- Compatible with Manufacturer Model Number
- 3620-6.9, 3620-8.00I
Dimensions
- Drill Bit Size
- 6.90 mm
- Compatible Tap Size
- M8-1.25
- Internal Thread Size
- M5x0.80
- Overall Length
- 8 mm
- External Thread Size
- M8x1.25
- Minimum Installation Depth
- 9.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M5x0.80, Internal Thread Fit 5H, External Thread Size M8x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, Minimum Installation Depth 9.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-6.9, 3620-8.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.