Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-5.00HDBULK
- Zoro # G524485625
product price:Â
$
411.99
/pk of 100, $4.12/ea
Free Shipping & Returns
Key Features
Compatible Tap Size
M10-1.25
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
External Thread Fit
4H
System of Measurement
Metric
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-5.00HDBULK
- Zoro #
- G524485625
- UPC #
- 9326518088998
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M10-1.25
- Internal Thread Size
- M5x0.80
- Overall Length
- 10 mm
- Drill Bit Size
- 8.80 mm
- External Thread Size
- M10x1.25
- Minimum Installation Depth
- 12.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- External Thread Fit
- 4H
- System of Measurement
- Metric
- Finish
- Plain
- Thread Type
- Coarse
- Internal Thread Fit
- 5H
- Compatible Manufacturer Model Number
- 3620-8.8, 3621-10.00I
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- 18-8
- Product Type
- Key-Locking Insert
- Material
- Stainless Steel
- Number of Locking Keys
- 2
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-8.8, 3621-10.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 10 mm, Internal Thread Size M5x0.80, Internal Thread Fit 5H, External Thread Size M10x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size M10-1.25, Drill Bit Size 8.80 mm, Minimum Installation Depth 12.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-8.8, 3621-10.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.