Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-6.00TWBULK
- Zoro # G324484460
product price:Â
$
285.99
/pk of 100, $2.86/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8.80 mm
System of Measurement
Metric
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Material
Stainless Steel
Internal Thread Fit
5H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-6.00TWBULK
- Zoro #
- G324484460
- UPC #
- 9326518088943
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- System of Measurement
- Metric
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Stainless Steel
- Internal Thread Fit
- 5H
- Finish
- Plain
- Thread Type
- Coarse
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- 18-8
- Compatible Manufacturer Model Number
- 3620-8.8, 3621-10.00I
- Product Type
- Key-Locking Insert
- External Thread Fit
- 4H
- Wall Type
- Thin Wall
- Number of Locking Keys
- 2
- Compatible with Manufacturer Model Number
- 3620-8.8, 3621-10.00I
Dimensions
- Drill Bit Size
- 8.80 mm
- Internal Thread Size
- M6x1.00
- Compatible Tap Size
- M10-1.25
- External Thread Size
- M10x1.25
- Overall Length
- 10 mm
- Minimum Installation Depth
- 11.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 10 mm, Internal Thread Size M6x1.00, Internal Thread Fit 5H, External Thread Size M10x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Tap Size M10-1.25, Drill Bit Size 8.80 mm, Minimum Installation Depth 11.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-8.8, 3621-10.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.