Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-6.00HDBULK
- Zoro # G824485189
product price:Â
$
378.99
/pk of 100, $3.79/ea
Free Shipping & Returns
Key Features
Finish
Plain
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Installation Method
Hand Installation Tool
Internal Thread Fit
5H
External Thread Size
M12x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-6.00HDBULK
- Zoro #
- G824485189
- UPC #
- 9326518089001
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- M6x1.00
- External Thread Size
- M12x1.25
- Compatible Tap Size
- M12-1.25
- Overall Length
- 12 mm
- Drill Bit Size
- 10.80 mm
- Minimum Installation Depth
- 14.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Finish
- Plain
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 5H
- Thread Type
- Coarse
- External Thread Fit
- 4H
- System of Measurement
- Metric
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Number of Locking Keys
- 2
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M6x1.00, Internal Thread Fit 5H, External Thread Size M12x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 2, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 14.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.