Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-8.00TWBULK
- Zoro # G224485314
product price:Â
$
378.99
/pk of 100, $3.79/ea
Free Shipping & Returns
Key Features
Drill Bit Size
10.80 mm
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
External Thread Size
M12x1.25
Compatible Tap Size
M12-1.25
Product Type
Key-Locking Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-8.00TWBULK
- Zoro #
- G224485314
- UPC #
- 9326518088950
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Product Type
- Key-Locking Insert
- Wall Type
- Thin Wall
- Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- External Thread Fit
- 4H
- Internal Thread Fit
- 5H
- Installation Method
- Hand Installation Tool
- System of Measurement
- Metric
- Thread Type
- Coarse
- Finish
- Plain
- Material Grade/Class
- 18-8
- Number of Locking Keys
- 4
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Compatible Manufacturer Part Number
- 3620-10.8, 3622-12.00I
- Traction Material
- Stainless Steel
Dimensions
- Drill Bit Size
- 10.80 mm
- External Thread Size
- M12x1.25
- Compatible Tap Size
- M12-1.25
- Overall Length
- 12 mm
- Internal Thread Size
- M8x1.25
- Minimum Installation Depth
- 13.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M8x1.25, Internal Thread Fit 5H, External Thread Size M12x1.25, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.