Keylocking Insert Bulk Pack, PK100
- Mfr # 3720-8.00HDBULK
- Zoro # G424484810
product price:Â
$
405.99
/pk of 100, $4.06/ea
Free Shipping & Returns
Key Features
External Thread Fit
4H
Finish
Plain
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Tap Size
M14 x 1.50
Number of Locking Keys
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-8.00HDBULK
- Zoro #
- G424484810
- UPC #
- 9326518089018
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M14 x 1.50
- External Thread Size
- M14x1.50
- Drill Bit Size
- 12.80 mm
- Internal Thread Size
- M8x1.25
- Overall Length
- 14 mm
- Minimum Installation Depth
- 16.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- External Thread Fit
- 4H
- Finish
- Plain
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Material Grade/Class
- 18-8
- Internal Thread Fit
- 5H
- Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Installation Method
- Hand Installation Tool
- System of Measurement
- Metric
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 14 mm, Internal Thread Size M8x1.25, Internal Thread Fit 5H, External Thread Size M14x1.50, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 16.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.