Keylocking Insert Bulk Pack, PK50
- Mfr # 3720-10.00TWBULK
- Zoro # G224485451
product price:Â
$
223.99
/pk of 50, $4.48/ea
Free Shipping & Returns
Key Features
Compatible Tap Size
M14 x 1.50
External Thread Fit
4H
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Material Grade/Class
18-8
Installation Method
Hand Installation Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-10.00TWBULK
- Zoro #
- G224485451
- UPC #
- 9326518088967
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- External Thread Fit
- 4H
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material Grade/Class
- 18-8
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 5H
- Number of Locking Keys
- 4
- Thread Type
- Coarse
- Material
- Stainless Steel
- Wall Type
- Thin Wall
- Finish
- Plain
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- System of Measurement
- Metric
- Product Type
- Key-Locking Insert
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
Dimensions
- Compatible Tap Size
- M14 x 1.50
- Internal Thread Size
- M10x1.50
- External Thread Size
- M14x1.50
- Drill Bit Size
- 12.80 mm
- Overall Length
- 14 mm
- Minimum Installation Depth
- 15.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 14 mm, Internal Thread Size M10x1.50, Internal Thread Fit 5H, External Thread Size M14x1.50, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 15.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.