Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-105BULK
- Zoro # G424485084
product price:Â
$
189.99
/pk of 100, $1.90/ea
Free Shipping & Returns
Key Features
Series
Thinwall/Lightweight
Material
Stainless Steel
External Thread Size
5/16"-18
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Installation Method
Standard Drills and Taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51830-105BULK
- Zoro #
- G424485084
- UPC #
- 9326518088745
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Series
- Thinwall/Lightweight
- Material
- Stainless Steel
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Installation Method
- Standard Drills and Taps
- Product Type
- Key-Locking Insert
- System of Measurement
- Inch
- Wall Type
- Thin Wall
- Thread Type
- Fine
- Traction Material
- Stainless Steel
Dimensions
- External Thread Size
- 5/16"-18
- Internal Thread Size
- #10-24
- Minimum Installation Depth
- 3/8 in
- Overall Length
- 5/16 in
- Drill Bit Size
- 9/32 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-24, External Thread Size 5/16 In.-18, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 9/32 in, Minimum Installation Depth 3/8 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.