Keylocking Insert Bulk Pack, PK25
- Mfr # 3634-1HDBULK
- Zoro # G224486212
product price:Â
$
428.99
/pk of 25, $17.16/ea
Free Shipping & Returns
Key Features
Overall Length
1 3/8 in
Product Type
Key-Locking Insert
System of Measurement
Inch
Drill Bit Size
1 5/16 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-1HDBULK
- Zoro #
- G224486212
- UPC #
- 9326518088226
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Product Type
- Key-Locking Insert
- System of Measurement
- Inch
- Thread Type
- Fine
- Material
- Steel
- Finish
- Black Finish
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 2A (Mod)
- Material Grade/Class
- Grade C1215
- Compatible Manufacturer Model Number
- 3632-1.3/8I, 3632-1.5/16
- Internal Thread Fit
- 3B
- Compatible with Manufacturer Model Number
- 3632-1.3/8I, 3632-1.5/16
- Wall Type
- Heavy Wall
- Compatible Manufacturer Part Number
- 3632-1.3/8I, 3632-1.5/16
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 3/8 in
- Drill Bit Size
- 1 5/16 in
- Compatible Tap Size
- 1 3/8"-12
- External Thread Size
- 1 3/8"-12
- Internal Thread Size
- 1"-12
- Minimum Installation Depth
- 1 9/16 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1 3/8 in, Internal Thread Size 1 In.-12, Internal Thread Fit 3B, External Thread Size 1 3/8 In.-12, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1 3/8 In.-12, Drill Bit Size 1 5/16 in, Minimum Installation Depth 1 9/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1.3/8I, 3632-1.5/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.