Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-106BULK
- Zoro # G224484454
product price:Â
$
196.99
/pk of 100, $1.97/ea
Free Shipping & Returns
Key Features
Internal Thread Size
1/4"-20
Wall Type
Thin Wall
System of Measurement
Inch
External Thread Size
3/8"-16
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51830-106BULK
- Zoro #
- G224484454
- UPC #
- 9326518088752
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Wall Type
- Thin Wall
- System of Measurement
- Inch
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Material
- Stainless Steel
- Installation Method
- Standard Drills and Taps
- Product Type
- Key-Locking Insert
- Series
- Thinwall/Lightweight
- Thread Type
- Coarse
Dimensions
- Internal Thread Size
- 1/4"-20
- External Thread Size
- 3/8"-16
- Overall Length
- 3/8 in
- Minimum Installation Depth
- 7/16 in
- Drill Bit Size
- 11/32 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 3/8 in, Internal Thread Size 1/4 In.-20, External Thread Size 3/8 In.-16, Thread Type Coarse, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 7/16 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.