Shop LOKSERT
See all product information
Create Account
Key-Locking Threaded Insert
- Mfr # 3721-8.00TW
- Zoro # G125017874
product price:Â
$
6.39
/ea of 5, $1.28/ea
Sold in multiples of 2 for
$12.78
Key Features
Overall Length
12 mm
Minimum Installation Depth
13.5 mm
Drill Bit Size
10.80 mm
Wall Type
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3721-8.00TW
- Zoro #
- G125017874
- UPC #
- 9326518089629
- Country of Origin
- Italy
Dimensions
- Overall Length
- 12 mm
- Minimum Installation Depth
- 13.5 mm
- Drill Bit Size
- 10.80 mm
Details
- Item
- Key-Locking Threaded Insert
- Wall Type
- Thin Wall
Description
Key-Locking Threaded Insert, Overall Length 12 mm, Wall Type Thin Wall, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.