Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-202BULK
- Zoro # G125073122
product price:Â
$
195.99
/pk of 100, $1.96/ea
Free Shipping & Returns
Key Features
Series
Thinwall/Lightweight
Material
Stainless Steel
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Wall Type
Thin Wall
Product Type
Key-Locking Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51830-202BULK
- Zoro #
- G125073122
- UPC #
- 9326518089469
- Country of Origin
- Italy
- Item
- Keylocking Insert Bulk Pack
- Series
- Thinwall/Lightweight
- Material
- Stainless Steel
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Wall Type
- Thin Wall
- Product Type
- Key-Locking Insert
- Thread Type
- Fine
- Installation Method
- Standard Drills and Taps
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Internal Thread Size
- 1/4"-28
- External Thread Size
- 3/8"-16
- Overall Length
- 3/8 in
- Drill Bit Size
- 11/32 in
- Minimum Installation Depth
- 7/16 in
Description
Keylocking Insert Bulk Pack, System of Measurement Inch, Overall Length 3/8 in, Internal Thread Size 1/4 In.-28, External Thread Size 3/8 In.-16, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 11/32 in, Minimum Installation Depth 7/16 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.