Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-8.00TWBULK
- Zoro # G325073090
product price:Â
$
132.99
/pk of 50, $2.66/ea
Free Shipping & Returns
Key Features
Internal Thread Fit
6G
Product Type
Key-Locking Insert
Drill Bit Size
10.80 mm
External Thread Size
M12x1.25
Material Grade/Class
Grade C1215
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3621-8.00TWBULK
- Zoro #
- G325073090
- UPC #
- 9326518088448
- Country of Origin
- Italy
- Item
- Keylocking Insert Bulk Pack
- Internal Thread Fit
- 6G
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- System of Measurement
- Metric
- Wall Type
- Thin Wall
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 6H
- Thread Type
- Fine
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Steel
- Number of Locking Keys
- 4
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Compatible Manufacturer Part Number
- 3620-10.8, 3622-12.00I
- Traction Material
- Steel
Dimensions
- Drill Bit Size
- 10.80 mm
- External Thread Size
- M12x1.25
- Internal Thread Size
- M8x1.00
- Overall Length
- 12 mm
- Compatible Tap Size
- M12-1.25
- Minimum Installation Depth
- 13.5 mm
Description
Keylocking Insert Bulk Pack, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M8x1.00, Internal Thread Fit 6G, External Thread Size M12x1.25, External Thread Fit 6H, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.