Keylocking Insert Bulk Pack, PK25
- Mfr # 3634-3/4HDBULK
- Zoro # G524484277
product price:Â
$
243.99
/pk of 25, $9.76/ea
Free Shipping & Returns
Key Features
External Thread Fit
2A (Mod)
Finish
Black Finish
Product Type
Key-Locking Insert
Internal Thread Fit
3B
Overall Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-3/4HDBULK
- Zoro #
- G524484277
- UPC #
- 9326518088202
- Country of Origin
- Italy
Dimensions
- Overall Length
- 1 1/8 in
- Compatible Tap Size
- 1 1/8"-12
- Internal Thread Size
- 3/4"-16
- Drill Bit Size
- 1 1/16 in
- External Thread Size
- 1 1/8"-12
- Minimum Installation Depth
- 1 5/16 in
Details
- Item
- Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- Finish
- Black Finish
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 3B
- System of Measurement
- Inch
- Compatible Manufacturer Model Number
- 3632-1.1/16, 3632-1.1/8I
- Number of Locking Keys
- 4
- Thread Type
- Fine
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Steel
- Material Grade/Class
- Grade C1215
- Installation Method
- Hand Installation Tool
- Compatible with Manufacturer Model Number
- 3632-1.1/16, 3632-1.1/8I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1 1/8 in, Internal Thread Size 3/4 In.-16, Internal Thread Fit 3B, External Thread Size 1 1/8 In.-12, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1 1/8 In.-12, Drill Bit Size 1 1/16 in, Minimum Installation Depth 1 5/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1.1/16, 3632-1.1/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.