Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-10.00HDBULK
- Zoro # G524484963
product price:Â
$
207.99
/pk of 50, $4.16/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
External Thread Fit
6G
Drill Bit Size
14.75 mm
Thread Type
Fine
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3621-10.00HDBULK
- Zoro #
- G524484963
- UPC #
- 9326518088486
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 14.75 mm
- Overall Length
- 16 mm
- Compatible Tap Size
- M16 x 1.50
- Internal Thread Size
- M10x1.25
- External Thread Size
- M16x1.50
- Minimum Installation Depth
- 18.5 mm
Details
- Item
- Key-Locking Insert
- System of Measurement
- Metric
- External Thread Fit
- 6G
- Thread Type
- Fine
- Material
- Steel
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Internal Thread Fit
- 6H
- Product Type
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Compatible Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Number of Locking Keys
- 4
- Compatible with Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 16 mm, Internal Thread Size M10x1.25, Internal Thread Fit 6H, External Thread Size M16x1.50, External Thread Fit 6G, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M16 x 1.50, Drill Bit Size 14.75 mm, Minimum Installation Depth 18.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-14.75, 3621-16.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.