Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK25
- Mfr # 3720-20.00HDBULK
- Zoro # G524484420
product price:Â
$
516.99
/pk of 25, $20.68/ea
Free Shipping & Returns
Key Features
External Thread Fit
4H
External Thread Size
M30x2.00
Internal Thread Size
M20x2.50
Drill Bit Size
28 mm
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-20.00HDBULK
- Zoro #
- G524484420
- UPC #
- 9326518089063
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- External Thread Fit
- 4H
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Metric
- Finish
- Plain
- Material
- Stainless Steel
- Installation Method
- Hand Installation Tool
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Number of Locking Keys
- 4
- Internal Thread Fit
- 5H
- Compatible Manufacturer Model Number
- 3620-28.00, 3621-30.00I
- Compatible with Manufacturer Model Number
- 3620-28.00, 3621-30.00I
- Wall Type
- Heavy Wall
Dimensions
- External Thread Size
- M30x2.00
- Internal Thread Size
- M20x2.50
- Drill Bit Size
- 28 mm
- Compatible Tap Size
- M30 x 2.00
- Overall Length
- 30 mm
- Minimum Installation Depth
- 34.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 30 mm, Internal Thread Size M20x2.50, Internal Thread Fit 5H, External Thread Size M30x2.00, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M30 x 2.00, Drill Bit Size 28 mm, Minimum Installation Depth 34.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-28.00, 3621-30.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.