Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-108BULK
- Zoro # G024484586
product price:Â
$
365.99
/pk of 100, $3.66/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Product Type
Key-Locking Insert
Material
Stainless Steel
Internal Thread Size
3/8"-16
Wall Type
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51830-108BULK
- Zoro #
- G024484586
- UPC #
- 9326518088776
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- 3/8"-16
- External Thread Size
- 1/2"-13
- Drill Bit Size
- 29/64 in
- Minimum Installation Depth
- 9/16 in
- Overall Length
- 1/2 in
Details
- Item
- MTR Certified Key-Locking Insert
- Thread Type
- Coarse
- Product Type
- Key-Locking Insert
- Material
- Stainless Steel
- Wall Type
- Thin Wall
- Series
- Thinwall/Lightweight
- Installation Method
- Standard Drills and Taps
- System of Measurement
- Inch
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 1/2 in, Internal Thread Size 3/8 In.-16, External Thread Size 1/2 In.-13, Thread Type Coarse, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 29/64 in, Minimum Installation Depth 9/16 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.