Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3620-24.00HDBULK
- Zoro # G124485353
product price:Â
$
731.99
/pk of 50, $14.64/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
Compatible Tap Size
M33 x 2.00
Internal Thread Fit
6H
External Thread Size
M33x2.00
Finish
Black Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3620-24.00HDBULK
- Zoro #
- G124485353
- UPC #
- 9326518087878
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M33 x 2.00
- External Thread Size
- M33x2.00
- Drill Bit Size
- 31 mm
- Overall Length
- 33 mm
- Internal Thread Size
- M24x3.00
- Minimum Installation Depth
- 37.5 mm
Details
- Item
- Key-Locking Insert
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 6H
- Finish
- Black Finish
- Thread Type
- Coarse
- External Thread Fit
- 6G
- Material
- Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- Compatible Manufacturer Model Number
- 3620-31.00, 3621-33.00I
- System of Measurement
- Metric
- Material Grade/Class
- Grade C1215
- Compatible with Manufacturer Model Number
- 3620-31.00, 3621-33.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 33 mm, Internal Thread Size M24x3.00, Internal Thread Fit 6H, External Thread Size M33x2.00, External Thread Fit 6G, Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M33 x 2.00, Drill Bit Size 31 mm, Minimum Installation Depth 37.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-31.00, 3621-33.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.